Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis Bluetooth Transmitter for Nintendo Switch Bluetooth 5.0 Wireless Audio Adapter APTX LL accessories for Switch Lite PS5
- Let Nintendo Switch Have Bluetooth Function
Hagibis Bluetooth 5.0 Transmitter perfectly solves the problem of connecting Nintendo Switch with Bluetooth earphones, speakers, headphones. Support two wireless headphones simultaneously. It's more fun to share good games with friends.
- Real-Time Audio Sync with aptX Low Latency
Adopt the aptX low latency codec to eliminate that annoying lag you may get and ensure smooth transmission for excellent game feel. You can easily enjoy lossless CD sound quality.(Note: When used with non-aptX headphones/speakers, the standard SBC will be used. It dosen't support mic).
- Superior Qualcomm CSR8670 Chip
Adapts CSR8670 chip with Bluetooth 5.0 technology for more stable transmission, which also provides up to 10 meters barrier-free transmission without any loss. You can enjoy more space and choose the distance you want. Even if several players watch a video game together, it won't look crowded.
- Support to Use with Protective Case
Equipped with magnetic gasket, remove the magnetic gasket when playing Switch with the protective case, when playing Switch without a protective case, the magnetic gasket is installed to connect more tightly. *Support Switch protective case with thickness less than 2mm.
- Highly Compatible
Compatible with devices such as Nintendo Switch/Switch Lite/PS4/PS5/iPad Pro/Android Phone and PC with Win8 or above system. *Devices with USB-C interface need to support reverse power supply and digital audio function, devices with USB-A interface can be used with included USB-A to USB-C adapter.
- Let Nintendo Switch Have Bluetooth Function
Hagibis Bluetooth 5.0 Transmitter perfectly solves the problem of connecting Nintendo Switch with Bluetooth earphones, speakers, headphones. Support two wireless headphones simultaneously. It's more fun to share good games with friends.
- Real-Time Audio Sync with aptX Low Latency
Adopt the aptX low latency codec to eliminate that annoying lag you may get and ensure smooth transmission for excellent game feel. You can easily enjoy lossless CD sound quality.(Note: When used with non-aptX headphones/speakers, the standard SBC will be used. It dosen't support mic).
- Superior Qualcomm CSR8670 Chip
Adapts CSR8670 chip with Bluetooth 5.0 technology for more stable transmission, which also provides up to 10 meters barrier-free transmission without any loss. You can enjoy more space and choose the distance you want. Even if several players watch a video game together, it won't look crowded.
- Support to Use with Protective Case
Equipped with magnetic gasket, remove the magnetic gasket when playing Switch with the protective case, when playing Switch without a protective case, the magnetic gasket is installed to connect more tightly. *Support Switch protective case with thickness less than 2mm.
- Highly Compatible
Compatible with devices such as Nintendo Switch/Switch Lite/PS4/PS5/iPad Pro/Android Phone and PC with Win8 or above system. *Devices with USB-C interface need to support reverse power supply and digital audio function, devices with USB-A interface can be used with included USB-A to USB-C adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
