HAGIBIS AR Glasses Adapter USB C to Glasses Charging Converter USB C Hub Charge Play
Spesifikasi
| Power Delivery (W) | 100 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis AR Glasses Adapter USB C to Glasses and Charging Converter USB-C Hub Charge and Play For Switch Rokid/Xreal/Thunderbird
Power & Play : Hagibis USB-C to Glasses and Charging Adapter power up your gaming sessions and streaming while using AR glasses. Charge and play, so that your gaming adventures are never cut short by a drained battery again
100W Fast Charging : Hagibis AR Glasses Adapter delivers up to 100W charging for your devices when used with AR glasses. Connect with ROG handheld, you can turn on 30W enhancement mode. Note: Charging capability depends on the source device
8K@60Hz Ultra HD: Hagibis USB-C Converter supports 8K@60Hz(7680×4320@60Hz) Ultra-high definition transmission, allowing you to enjoy the ultimate visual feast in the large screen of smart glasses, display screen and projector. Connect with ROG handheld or Steam Deck up to 4k@144Hz, Switch up to 1080P@60Hz
Built to Last: Made with premium aluminum alloy, Hagibis Hub combines style with strength, ensuring it endures daily wear and tear to reliably power your devices
Widely Compatibility: Compatible with all kinds of smart glasses such as Xreal/nreal, Rokid air/max, Rayneo xr, Viture one, Thunderbird ar, etc. Compatible with Switch, Xbox, PS4/5, Steam Deck, Rog Ally and more. Compatible with all kinds of USB-C portable monitor, USB-C projector, Google tv, Fire tv stick, etc. Compatible with all kinds of computer hosts, laptops, mobile phones, cameras, monitors, macbook, iMac, ipad, iPhone 15/15 Pro/15 Pro Max, Android, Windows, Dell, Asus, Huawei, Lenovo and so on
Power & Play : Hagibis USB-C to Glasses and Charging Adapter power up your gaming sessions and streaming while using AR glasses. Charge and play, so that your gaming adventures are never cut short by a drained battery again
100W Fast Charging : Hagibis AR Glasses Adapter delivers up to 100W charging for your devices when used with AR glasses. Connect with ROG handheld, you can turn on 30W enhancement mode. Note: Charging capability depends on the source device
8K@60Hz Ultra HD: Hagibis USB-C Converter supports 8K@60Hz(7680×4320@60Hz) Ultra-high definition transmission, allowing you to enjoy the ultimate visual feast in the large screen of smart glasses, display screen and projector. Connect with ROG handheld or Steam Deck up to 4k@144Hz, Switch up to 1080P@60Hz
Built to Last: Made with premium aluminum alloy, Hagibis Hub combines style with strength, ensuring it endures daily wear and tear to reliably power your devices
Widely Compatibility: Compatible with all kinds of smart glasses such as Xreal/nreal, Rokid air/max, Rayneo xr, Viture one, Thunderbird ar, etc. Compatible with Switch, Xbox, PS4/5, Steam Deck, Rog Ally and more. Compatible with all kinds of USB-C portable monitor, USB-C projector, Google tv, Fire tv stick, etc. Compatible with all kinds of computer hosts, laptops, mobile phones, cameras, monitors, macbook, iMac, ipad, iPhone 15/15 Pro/15 Pro Max, Android, Windows, Dell, Asus, Huawei, Lenovo and so on
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
