HAGIBIS 40Gbps USB 4 M.2 NVMe SSD Enclosure with USB 4 Cable LED Display (Casing SSD Eksternal)

Sebelum PPN:
Rp3.299.900
Spesifikasi
Transmission Speed (Gbps)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis 40Gbps USB4 M.2 NVMe SSD Enclosure With LED Display USB4 Cable for Thunderbolt 4/3 USB 3.2/3.1/3.0 B+M M-Key SSD Case

40Gbps High Speed : Hagibis 40Gbps M.2 NVMe SSD Enclosure is equipped with Thunderbolt USB4.0 interface, the theoretical read and write speed can reach 3000MB/s and the transmission speed is up to 40gbps. As fast as lightning, 2.5G files can be read in less than 1 second. It is suitable for Thunderbolt 4/3 USB3.2/3.1/3.0 interfaces

Large Alloy Fins Design : Hagibis USB4 M.2 SSD Case with alloy body and finned heat dissipation plate enable SSD to operate at low temperatures, eliminating noise from fans, providing stronger heat dissipation and more stable operation

Bi-Colour LED Indicator : When you connect a device with USB4 or Thunderbolt4/3 interface in 40Gbps mode, the green indicator light on; when you connect a device with USB3.1 or below standard interface in 10Gbps mode, the white indicator light on

Included USB4 LED Display Cable: The packaging of the Hagibis MC40 contains a 40Gbps 240W 8K@60Hz USB4 LED Display Cable, real silicone flexible cable that displays real-time current, voltage, and power supply, and the power supply status is clear at a glance

Wide Compatibility: Hagibis ASM2464PD M.2 enclosure compatible with M.2 PCIe3.0x4 NVMe M Key, NVMe B+M Key in sizes 2280/2260/2242/2230 up to 4TB, NOT compatible with M.2 SATA SSDs, M.2 PCIe AHCI SSDs, M.2 PCIe devices. Supports system multi OS, Windows, Mac OS, Linux, Android. Plug and play, no drive and power supply required. *Note: This is an SSD enclosure only and does not include any NVMe SSDs

Ulasan Produk

Tidak ada ulasan