Spesifikasi
| Data Transfer Rate (Gbps) | 10 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis 2230 M.2 NVMe SSD Enclosure USB 3.2 Gen 2 10Gbps to NVMe PCI-E M.2 SSD Case External SSD for Laptop iPhone 15 Pro iPad
Note : Not Include SSD
10Gbps Supper Speed:USB3.2 Type C NVMe enclosure transmission speed is up to 10Gbps, After installing the NVMe SSD, the read and write speed can reach 1000-1200MB/s.And HD movie transmission only takes 2 seconds. The perfect data transfer and backup solution. Backward compatible with USB 3.1 Gen1 and USB 3.0.
Mini Portable:Compact size, half the size of a conventional SSD enclosure or even smaller.Also with hook design, travel can be easily hung on the bag, does not occupy space,You don't have to worry about losing it.
Direct storage of ProRes video: Compatible with iPhone 15 Pro/Pro Max,Can be connected to an SSD for direct external storage of the 4K ProRes videos you shoot.No more waiting for a separate transfer after recording and worrying about running out of phone memory.
Supports 2TB capacity:Supports up to 2TB capacity expansion, compatible with M-Key/M+B Key 2230 specification NVMe SSD.
Free cable included:Equipped with USB C full-featured mini data cable to help your high-speed transmission
Note : Not Include SSD
10Gbps Supper Speed:USB3.2 Type C NVMe enclosure transmission speed is up to 10Gbps, After installing the NVMe SSD, the read and write speed can reach 1000-1200MB/s.And HD movie transmission only takes 2 seconds. The perfect data transfer and backup solution. Backward compatible with USB 3.1 Gen1 and USB 3.0.
Mini Portable:Compact size, half the size of a conventional SSD enclosure or even smaller.Also with hook design, travel can be easily hung on the bag, does not occupy space,You don't have to worry about losing it.
Direct storage of ProRes video: Compatible with iPhone 15 Pro/Pro Max,Can be connected to an SSD for direct external storage of the 4K ProRes videos you shoot.No more waiting for a separate transfer after recording and worrying about running out of phone memory.
Supports 2TB capacity:Supports up to 2TB capacity expansion, compatible with M-Key/M+B Key 2230 specification NVMe SSD.
Free cable included:Equipped with USB C full-featured mini data cable to help your high-speed transmission
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
