Spesifikasi
| Power (W) | 200 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis 200W USB C Charger 5 Ports GaN Desktop Charger with LCD Display Fast Charging Station For MacBook Pro Air iPad iPhone 15
High Power 200W USB C Charger : Improve Efficiency! C1 port keeps providing a maximum 100W to charge laptops at high speed. When only using 2 of 3 USB-C ports together, the charger provides maximum 100W+100W fast charging power for two laptops at the same time.
5 in 1 Charging Station with LCD Display : This USB C charger is able to charge 5 devices perfectly at the same time.(laptop, tablet, phones and earphone) When using all ports together, the charging station provides maximum C1(100W)+C2(65W)+C3(20W)+(USB1+USB2)15W power. And the LCD display shows the current data of each port in real time.
Multi-protocol compatibility : Support PD3.0 fast charging protocol; support FCP, SCP protocol; support Apple 2.4A fast charging protocol; support PPS protocol; also support switch TV mode and ROG 30W turbo mode.
Multiple Protection : Over-charging protection over-power protection; over-current protection, over-voltage protection over-temperature protection short-circuit protection, protect your charging safety.
With storage base : It can be used as a desktop stand for desktop chargers, and the side can also be used as a cell phone holder or storage space for items.
Applied Fast Charge Protocols
VIVO Super FlashCharge,Samsung Adaptive Fast Charge,OPPO VOOC,Huawei FCP,USB PD,Other,BC1.2,Qualcomm Quick Charge,Huawei Quick Charge
High Power 200W USB C Charger : Improve Efficiency! C1 port keeps providing a maximum 100W to charge laptops at high speed. When only using 2 of 3 USB-C ports together, the charger provides maximum 100W+100W fast charging power for two laptops at the same time.
5 in 1 Charging Station with LCD Display : This USB C charger is able to charge 5 devices perfectly at the same time.(laptop, tablet, phones and earphone) When using all ports together, the charging station provides maximum C1(100W)+C2(65W)+C3(20W)+(USB1+USB2)15W power. And the LCD display shows the current data of each port in real time.
Multi-protocol compatibility : Support PD3.0 fast charging protocol; support FCP, SCP protocol; support Apple 2.4A fast charging protocol; support PPS protocol; also support switch TV mode and ROG 30W turbo mode.
Multiple Protection : Over-charging protection over-power protection; over-current protection, over-voltage protection over-temperature protection short-circuit protection, protect your charging safety.
With storage base : It can be used as a desktop stand for desktop chargers, and the side can also be used as a cell phone holder or storage space for items.
Applied Fast Charge Protocols
VIVO Super FlashCharge,Samsung Adaptive Fast Charge,OPPO VOOC,Huawei FCP,USB PD,Other,BC1.2,Qualcomm Quick Charge,Huawei Quick Charge
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
