Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hagibis DisplayLink USB C Docking Station Triple Display 3 Monitors with LED DisplayPort 100W PD RJ45 for MacBook M1 M2 Windows
13 in 1 Multi-functional expansion : This Hagibis docking station with 100W PowerDelivery port*1 , 8K@30Hz HDMI-compatible port*1 , 4K 60Hz HDMI-compatible port*1 , 4K 60Hz DisplayPort port*1, 2.5G Ethernet port*1 5Gbps USB 3.0 port*3 , 3.0 SD card reader*1 , 3.0 Micro SD card reader*1 , 10Gbps USB 3.1 port*1 , 3.5mm Aux port*1 and LED light Switch button,Meeting your various needs.
Solve Limitation of MacBook M1/M2 : Using the DisplayLink DL6950 chip,making your MacBook not limited by the M1/M2 chip and extending three displays with different content.Also it is compatible with Windows, Chrome OS, Ubuntu, and Android.Note: Must install the DisplayLink driver on your device to ensure proper media display functionality.
Mirroring /Extended Dual Mode : Feel free to choose an external monitor to display the same or different content to enhance your productivity . In Mirroring mode, all video interfaces support 4K 60Hz output only;In extended mode, when only one additional monitor is connected, the HDMI-compatible interface can support up to 8K 30Hz output, and when two or three additional monitors are connected at the same time, all video interfaces support 4K 60Hz output only.
100W PowerDelivery Fast charging : This port is used to provide power to your laptop and other devices that support PD charging protocol, and it also provides part of the power for the stable operation of the docking station, so please connect a PD charger to the docking station when you use it
Multi-color LED strip light : 13 color modes, touch to change it. Enhance the texture of your desktop while providing more cool experiences, and when you don't need it, you can also choose to turn it off temporarily
13 in 1 Multi-functional expansion : This Hagibis docking station with 100W PowerDelivery port*1 , 8K@30Hz HDMI-compatible port*1 , 4K 60Hz HDMI-compatible port*1 , 4K 60Hz DisplayPort port*1, 2.5G Ethernet port*1 5Gbps USB 3.0 port*3 , 3.0 SD card reader*1 , 3.0 Micro SD card reader*1 , 10Gbps USB 3.1 port*1 , 3.5mm Aux port*1 and LED light Switch button,Meeting your various needs.
Solve Limitation of MacBook M1/M2 : Using the DisplayLink DL6950 chip,making your MacBook not limited by the M1/M2 chip and extending three displays with different content.Also it is compatible with Windows, Chrome OS, Ubuntu, and Android.Note: Must install the DisplayLink driver on your device to ensure proper media display functionality.
Mirroring /Extended Dual Mode : Feel free to choose an external monitor to display the same or different content to enhance your productivity . In Mirroring mode, all video interfaces support 4K 60Hz output only;In extended mode, when only one additional monitor is connected, the HDMI-compatible interface can support up to 8K 30Hz output, and when two or three additional monitors are connected at the same time, all video interfaces support 4K 60Hz output only.
100W PowerDelivery Fast charging : This port is used to provide power to your laptop and other devices that support PD charging protocol, and it also provides part of the power for the stable operation of the docking station, so please connect a PD charger to the docking station when you use it
Multi-color LED strip light : 13 color modes, touch to change it. Enhance the texture of your desktop while providing more cool experiences, and when you don't need it, you can also choose to turn it off temporarily
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
