GoldTool IT Technical Engineer's Tool Kit
#Grup produk P111225976
Spesifikasi
| Cleaning Solution (ml) | 60 |
|---|---|
| Cordless Screwdriver Kit (V) | 4.8 |
| Folding Type hex Wrench Content | 1.3, 1.5, 2, 2.5, 3, 4, 5 |
| Head Cleaning Fluid (ml) | 18 |
| Long Precision Screwdrivers Content | Slotted (2.4x75, 3.0x100, 3.8x150, 5.4x75mm), Phillips (#0x75, #0x100, #1x150mm) |
| Miniature Wrench Content | 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11 |
| Number Of 5-Way Crimping Tool | 9 |
| Number Of Stainless Scissors | 6 |
| Screwdrivers Content | Slotted (6x150, 6x100, 5x100, 6x38), Phillips (6x150, 6x100, 5x100, 6 x38mm,, 1/4, 3/16inch). Nut Driver Torx (T10, T15) |
| Soldering Aid Kit (pcs) | 3 |
| Soldering Iron with Longlife Tip (W) | 30 |
| Tool Carring Case | 18x13x6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This tool kit is perfect for the electronics or PC technicians. It includes all the most frequently needed to repair computer, TV, radio set and other electronic equipments. The heavy duty aluminum case includes 2 locks, a durable handle and tool pallets.
Kit Included :
6 pcs long precision screwdrivers.
Slotted : 2.4x75mm, 3.0x100mm, 3.8x150mm, 5.4x75mm.
Phillips : #0x75mm, #0x100mm, #1x150mm.
10 pcs miniature wrench (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11).
9 5-way crimping tool.
12 pcs screwdrivers.
Slotted : 6x150mm, 6x100mm, 5x100mm, 6x38mm.
Phillips : 6x150mm, 6x100mm, 5x100mm, 6x38mm, , 3/16.
Nut driver torx - T10, T15.
8 linemans plier.
6 tweezer.
Brush.
4.8V cordless screwdriver kit.
Plastic fliptop box.
Digital multimeter (optional).
3 pcs soldering aid kit.
Solder core.
6 stainless scissors.
7 pcs folding type hex wrench (1.3, 1.5, 2, 2.5, 3, 4, 5).
Computer continuity tester.
2 pcs removable pallets.
Electric tape.
Mini flashlight.
Anti-static strap.
Soldering iron stand.
Hobby vise.
Cleaning solution (60ml).
Head cleaning fluid (18ml).
Mini vacuum cleaner.
Utility knife.
IC extractor.
3 prong holder.
5 flat nose plier.
5 bent nose plier.
4.5 side cutting plier.
Desoldering pump.
6 adjustable wrench.
30W soldering iron with longlife tip.
5 pcs file set.
Kit Included :
6 pcs long precision screwdrivers.
Slotted : 2.4x75mm, 3.0x100mm, 3.8x150mm, 5.4x75mm.
Phillips : #0x75mm, #0x100mm, #1x150mm.
10 pcs miniature wrench (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11).
9 5-way crimping tool.
12 pcs screwdrivers.
Slotted : 6x150mm, 6x100mm, 5x100mm, 6x38mm.
Phillips : 6x150mm, 6x100mm, 5x100mm, 6x38mm, , 3/16.
Nut driver torx - T10, T15.
8 linemans plier.
6 tweezer.
Brush.
4.8V cordless screwdriver kit.
Plastic fliptop box.
Digital multimeter (optional).
3 pcs soldering aid kit.
Solder core.
6 stainless scissors.
7 pcs folding type hex wrench (1.3, 1.5, 2, 2.5, 3, 4, 5).
Computer continuity tester.
2 pcs removable pallets.
Electric tape.
Mini flashlight.
Anti-static strap.
Soldering iron stand.
Hobby vise.
Cleaning solution (60ml).
Head cleaning fluid (18ml).
Mini vacuum cleaner.
Utility knife.
IC extractor.
3 prong holder.
5 flat nose plier.
5 bent nose plier.
4.5 side cutting plier.
Desoldering pump.
6 adjustable wrench.
30W soldering iron with longlife tip.
5 pcs file set.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
