GoldTool Automatic Wire Cutter
#Grup produk P111225772
Spesifikasi
| Applicable Wire Stripper Size (mmp) | 0.5-6 |
|---|---|
| Stripper Tool Adjustarle (mm) | 0.5-6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Automatic Wire Cutter/Stripper Tool Adjustarle (0.5mm-6mm)
2In1, Wire Stripper & Cutter.
Self-Adjusting Mechanism According To Wire Size Provide Excellent Wire Stripping W/O.
Adjustable Stop For Consistencyin Wire Strip Lengths.Replaceable Blade System.
Strip 8Mm Width Flat Cable Also Applicable.
Simpe Adjustment Dial For Blade Pressure According To The Thickness Of Insulation.
Light, Handy And Excellent Durability.
Caution: Do Not Use For Cutting High-Carbon Steel Wire.
2In1, Wire Stripper & Cutter.
Self-Adjusting Mechanism According To Wire Size Provide Excellent Wire Stripping W/O.
Adjustable Stop For Consistencyin Wire Strip Lengths.Replaceable Blade System.
Strip 8Mm Width Flat Cable Also Applicable.
Simpe Adjustment Dial For Blade Pressure According To The Thickness Of Insulation.
Light, Handy And Excellent Durability.
Caution: Do Not Use For Cutting High-Carbon Steel Wire.
Feature
*Automatic Wire Cutter/Stripper Tool Adjustarle (0.5Mm-6Mm)Features: 1. 2In1, Wire Stripper & Cutter.
2. Applicable Wire Stripper Size: 0.5Mmp-6Mm?.
3. Self-Adjusting Mechanism According To Wire Size Provide Excellent Wire Stripping W/O.
4. Adjustable Stop For Consistencyin Wire Strip Lengths.Replaceable Blade System.
5. Strip 8Mm Width Flat Cable Also Applicable.
6. Simpe Adjustment Dial For Blade Pressure According To The Thickness Of Insulation.
7. Light, Handy And Excellent Durability.
8. Caution: Do Not Use For Cutting High-Carbon Steel Wire.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
