Mitsubishi Straight Shank Coated Drill Short Flute Length High Precision for Counter Boring VA-PDS-CB VIOLET Series (Mata Bor Lurus)

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
Abrasive MaterialsCarbon steel / alloy steel, stainless steel, cast iron, light alloy
CoolantOutside
Drill Thinning ShapeX thinning
MaterialHigh-grade high alloy (HSS)
Shank ShapeEnd mill shank
Surface TreatmentViolet coating
Tip Angle (°)180/118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For items to be shipped separately, orders placed with cash on delivery will be shipped the next day or later.
Feature
It is possible to perform high-efficiency seat grinding with a unique shape. It has good chip breaking properties and excellent flatness of the seat grinding surface.
Use
Seating for digging

Ulasan Produk

Tidak ada ulasan