Union Tool UTWCOAT 2 Flutes Long Neck Ball End Mill

Sebelum PPN:
Rp439.900 - Rp479.900
Spesifikasi
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)4
Surface TreatmentUTWCOAT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The shank taper angle is a rough guide. If interference with the workpiece is required, be sure to measure and confirm it. Please be careful of contact between the shank and the workpiece.
Feature
We have developed a new coating UTWCOAT that improves the toughness and wear resistance compared to traditional UT coatings. By adopting a new coating and a micro-flat tip shape, especially with SCM pre-hardened steel, the tool has improved longevity and surface finish. The tool precision has been improved to a higher level than previous products.
Use
Applicable materials for cutting: pre-hardened steel, carbon steel, alloy steel, quenched and tempered steel (up to 50HRC), aluminum alloy, copper, cast iron, titanium alloy, super heat-resistant alloy.

Ulasan Produk

Tidak ada ulasan