MARVEL Step Drill Titanium Nitride Aluminum Coating (Mata Bor Pagoda)

Sebelum PPN:
Rp999.900 - Rp2.199.900
Spesifikasi
Effective Cutting Capacity (mm)9 steps (4/5/6/7/8/9/10/11/12)
MaterialCobalt high-speed steel (HSS-Co)
Recommended Rotation Speed (rpm)600-900 (iron metal), 300-450 (stainless steel)
Shank Diameter (mm)6.35
Surface TreatmentTitanium nitride aluminum coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The size displayed in () of the hole drilling dimensions indicates the numerical value of the pitch width ().
Feature
By titanium aluminum nitride coating, excellent wear resistance and heat resistance have been achieved.
Due to the reduced adherence of chips and powders, workability is improved.
Use
Drilling holes in iron plate (less than 4.0mm), stainless steel (less than 1.6mm), aluminum, copper, plastic, etc.

Ulasan Produk

Tidak ada ulasan