ISF TiN Spot Cutter
#Grup produk P111223437
Spesifikasi
| Blade Diameter (mm) | 8.2 |
|---|---|
| Material | High speed steel (HSS) |
| Overall Length L (mm) | 80 |
| Shank Diameter (mm) | 8.2 |
| Surface Treatment | TiN coating |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
It is possible to drill holes quickly due to the significant decrease in core vibration.It is an essential item for automotive sheet metal.
The durability has been increased compared to non-coated products.
Packed in a blister pack.
Use
This is a spot welding removal dedicated drill.Ulasan Produk
Tidak ada ulasan




















































































































































