Junkosha Hose Soft Nylon Tubing (Selang Nilon)

Sebelum PPN:
Rp229.900 - Rp5.599.900
Spesifikasi
MaterialSoft nylon
Operating Temperature Range (°C)-20~+70 (air), 0~+60 (water), -20~+60 (oil)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir, water, oil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please note that we cannot accept changes, cancellations, returns, or exchanges after your order has been placed due to customer convenience.

- Please note that if rearrangements for redelivery are required due to customer convenience, additional charges will apply.

- For large orders or cases where a 4-ton truck cannot be accommodated, additional charges may apply or delivery may be refused.

- Deliveries cannot be made to individual homes (detached houses, apartment buildings).

- Delivery will be made to the first floor entrance.
Feature
Mechanical strength, especially pressure resistance, abrasion resistance, and flexural fatigue resistance, is excellent.
Heat resistance and cold resistance are excellent (resin unloaded continuous use temperature -40 to +93°C).
It is flexible.
Oil and chemical resistance (especially alkali resistance) is excellent.
There is no risk of toxic substance leaching.
It is light and excellent in workability.
Use
For use in oil and pneumatic equipment For centralized lubrication equipment For painting equipment For chemical plant equipment For air tools such as air drivers and air hammers For piping of moving parts

Ulasan Produk

Tidak ada ulasan