SECO Side Cutter 335.19

Sebelum PPN:
Rp23.999.900
Spesifikasi
Connection to Equipment(Shape) Arbor hole
Dimension CDX (mm)13.6
Dimension CW (mm)4
Dimension DCB (mm)22
Dimension DCFMS (mm)33
Dimension Dc (mm)63
Dimension LF (mm)6
Dimension THUB (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a side cutter with very low cutting resistance. The insert can be used up to four corners. The R/L bias insert leaves a flat groove bottom. Full R shape is also possible depending on the insert combination. It is an economical, high-precision, low cutting resistance side cutter system for narrow groove and cutting operations.

Ulasan Produk

Tidak ada ulasan