Junkosha Hose Semi-Conductive Transparent Polyurethane Tubing (Selang Nilon)

Sebelum PPN:
Rp459.900 - Rp2.299.900
Spesifikasi
ColorTransparent
Length (m)20
MaterialSemiconductor polyurethane
Maximum Operating Pressure (MPa)0.6
Overall Length (m)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
It is transparent.
It is designed not to contaminate fluids.
It prevents the adhesion of dust and dirt without retaining static electricity.
It is designed not to produce static sparks.
Use
Pipes for transporting insulating fluids in a clean environment Pipes for pneumatic equipment that eliminates static electricity

Ulasan Produk

Tidak ada ulasan