Nitto L Reflective Sticker High Brightness Prism Type (Stiker Reflektif)

Sebelum PPN:
Rp109.900 - Rp199.900
Spesifikasi
MaterialReflective material: Prism type
Thickness (mm)0.41
Type of Terminal FittingAffixing type (with release paper)
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By using a high-brightness prism type, it has more than 9 times the reflectivity and higher durability than conventional reflective tape. This reflective sticker can be used for various purposes such as safety equipment based on labeling.
Use
Signage for construction sites, factories, warehouses, and parking lots (arrows, security cameras, no trespassing signs)

Ulasan Produk

Tidak ada ulasan