Junkosha Hose Air Polyurethane (Selang PU / Selang Angin)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Allowable Bending Radius (mm)50
ColorOrange
Inner Diameter (mm)6.5
MaterialPolyurethane
Maximum Operating Pressure (MPa)1.1
Operating Pressure (MPa) 1.1
Operating Temperature Range (°C)-20~60
Outer Diameter (mm)10
Overall Length (m)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Wall Thickness (mm)1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- One-touch joints cannot be used.
Feature
- Flexible and excellent abrasion resistance.
- Reinforced with spiral yarn for excellent pressure resistance.
- Standard color: Orange
Use
Air tools (air driver, air hammer, air staple gun, air gun, air sticker, etc.)

Ulasan Produk

Tidak ada ulasan