HAZET Phillips Bit Socket

Sebelum PPN:
Rp629.900
Spesifikasi
Bit sizePlus PH2
MaterialChrome vanadium steel (Cr-V)
Overall Length L (mm)28
Shaft Length (mm)16
Square Drive (mm)6.35
Tip ShapePlus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a plus bit socket with integrated chrome vanadium processing. It is further enhanced with a titanium coating for increased durability. The knurling around the socket reduces slipping caused by oil and other substances during manual turning.
Use
Industrial machinery, automobiles, electronic devices, etc.

Ulasan Produk

Tidak ada ulasan