BEST TOOL One-Touch Drill Adaptor for Concrete (Adapter Bor)

Sebelum PPN:
Rp439.900
Spesifikasi
Blade Diameter (mm)3.4
Effective Length (mm)5
Included AccessoriesOne replacement drill; one hex key wrench for adjustment and replacement
Overall Length L (mm)115
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- For 3.4mm use, use a drill with a shaft diameter of 3mm. For 3.5mm use, use a drill with a shaft diameter of 3mm. For 4.3mm, use a drill with a shaft diameter of 4mm.
- Please choose the drill that fits the size.
- If the drill becomes dull or spins freely, tighten the hex screw.
- If the cutting performance is still poor, please replace the drill.
Feature
With the electric driver, you can easily attach and detach the pilot hole sleeve with both heads and driver bits attached. It is very convenient and economical as it comes with a hex key wrench needed for changing drill bits.
Use
Drill holes in blocks, mortar, bricks, and plasterboards.

Ulasan Produk

Tidak ada ulasan