HATAYA Mountable Automatic Winding Air Reel AIRMAC L (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number64-4652-55
Connect Fitting (Primary)3/8 plug coupler (HC-3P)
Connect Fitting (Secondary)3/8 One-touch rotary nut coupler (HC-3RO)
Finishing MaterialHose: Polyurethane with knitting yarn reinforcement 1B blade
Height (mm)437
Hose Length (m)15
Inner Diameter (mm)8.5
Length (mm)135
Operating Pressure (MPa) 1.5
Outer Diameter (mm)12
Width (mm)336

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a high-power type that sends high flow air to a distant location.
It is a long type of air mac.
With a large air flow, it offers high workability and can be used for a wide range of applications.
It is easy to install with a mounting type, allowing for ample workspace.
It comes with a pull string.
It features a ratchet-type stopper that stops securely.
Use
When you want to send high flow air to a distant place.

Ulasan Produk

Tidak ada ulasan