HAZET Minus Bit Socket

Sebelum PPN:
Rp559.900
Spesifikasi
Bit sizeMinus 1 x 5.5
MaterialChrome vanadium steel (Cr-V)
Overall Length L (mm)28
Shaft Length (mm)16
Square Drive (mm)6.35
Tip ShapeMinus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a minus bit socket with integrated chrome vanadium processing. It has been further enhanced with a titanium coating for increased durability. The knurling around the socket reduces slipping caused by oil and other substances when turning by hand.
Use
Industrial machinery, automobiles, electronic devices, etc.

Ulasan Produk

Tidak ada ulasan