SECO Milling Square T4 Cutter

Sebelum PPN:
Rp7.599.900 - Rp35.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
This is ideal for rough processing of vertical walls, as a very large amount of chips can be expected to be discharged. By vertically mounting the chip, the body has a large core thickness and the chip thickness in the cutting direction is also very high, providing very high rigidity. It is possible to achieve high efficiency cutting at low cost regardless of the workpiece material. SQUARE T4 is designed for rough and medium finishing processing, equipped with four cutting edges and an innovative insert vertical mounting design. This increases the contact surface between the insert and the cutter body, resulting in improved finishing surface accuracy in groove machining, contour machining, and plunging machining.

Ulasan Produk

Tidak ada ulasan