SECO Milling Cutter Round Insert Cutter Double Sided Insert

Sebelum PPN:
Rp14.999.900
Spesifikasi
Compatible InsertRNMU12..
Connection to Equipment(Shape) arbor
Dimension C (mm)(min)88, (max)98
Dimension DCB (mm)22
Dimension DCFMS (mm)42
Dimension DCX (mm)50
Dimension Dc (mm)38
Dimension LF (mm)40
Dimensions (mm)APMXS: 6
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is suitable for copying milling processing applications of all workpiece materials, face milling, groove processing, and square shoulder processing. It is a double-sided specification for round insert 6R.

Ulasan Produk

Tidak ada ulasan