Union Tool HMGCOAT 2 Flutes Ball End Mill

Sebelum PPN:
Rp629.900 - Rp1.299.900
Spesifikasi
Number of Tips2
Overall Length L (mm)50
Shank Diameter (mm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The shank taper angle is a rough guide. If interference with the workpiece is required, be sure to measure and confirm it. Please be careful of contact between the shank and the workpiece.
Feature
We have adopted the new development coating HMGCOAT (HARDMAX GREAT COAT). It is a high hardness film that excels in abrasion resistance compared to HARDMAX. It is possible to process high hardness quenched and tempered steel with a hardness of 60HRC or higher for long life.

Ulasan Produk

Tidak ada ulasan