UNIKA Hexagonal Shank Bit Type Concrete Drill for Hammer Drill (Mata Bor Heksagonal)

Sebelum PPN:
Rp719.900
Spesifikasi
Blade Diameter (mm)20
Effective Length (mm)162
MaterialAlloy steel (blade part: super hard tip)
Overall Length L (mm)280
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)13
Suitable ModelHammer drill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This is a hammer drill dedicated bit that efficiently transmits impact rotary force without loss. It is a powerful type with a hexagonal shaft bit. It comes in blister pack packaging.
Use
Material to be cut: Concrete.

Ulasan Produk

Tidak ada ulasan