Union Tool Hard Max 3-Flute Taper Neck Ball End Mill (Mata Pahat Frais Ballnose)

Sebelum PPN:
Rp1.199.900 - Rp2.599.900
Spesifikasi
MaterialSuperMG
Number of Tips3
Shank Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Shank taper angle is a guideline. If you are concerned about interference with the workpiece, be sure to measure and confirm it. The tool outside diameter may be smaller than the shank diameter. Please be careful of contact between the shank and the workpiece.
Feature
This is a three-flute taper neck ball end mill for processing high hardness materials. By setting the rake angle negatively in a unique blade shape, wear resistance has been improved. By back-tapering, cutting resistance has been reduced. It is capable of handling roughing to finishing operations. Outer diameter tolerance: 0/-0.015
Use
Materials suitable for cutting: hardened steel (up to 55HRC), (up to 60HRC), (up to 65HRC), pre-hardened steel, copper, carbon steel, alloy steel, cast iron, titanium alloy, super heat-resistant alloy

Ulasan Produk

Tidak ada ulasan