Yealink IP Conference Phone Unit Only

Sebelum PPN:
Rp20.999.900
Spesifikasi
Operating SystemAndroid 9.0
LCD Display (inch)5 (720x1280 capacitive touch screen)
LCD TypeFixed
HD VoiceOptimal HD Audio
SpeakerphoneFull-duplex
Wideband CodecG.722, G722.1C, Opus
Acoustic ShieldAcoustics Fabric
BluetoothBuilt-in Bluetooth 4.2
Connectivity1 x RJ45 10/100M Ethernet port, 2x USB Port (2.0 Compliant)
Narrowband CodecG.711(A/µ), G726, G729, G723, iLBC
Wi-FiBuilt-in Wi-Fi (2.4GHz/5GHz, 802.11a/b/g/n)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Modest Design, Easy-to-Use User Interface
- HD Audio, Smooth Communication
- Rich Features and High Expandability
Feature
Red Dot[2021]
- Android 9.0
- 5-inch multi-touch screen with 720x1280 resolution
- Optimal HD audio, full duplex technology
- Yealink Noise Proof Technology
- 20-foot (6-meter) and 360-degree voice pickup
- Built-in 12-microphone array for voice pickup
- Built-in 1-microphone array for noise cancellation
- Power over Ethernet
- 10-way conference call
- Hybrid UC meeting
- Built-in Wi-Fi (2.4GHz/5GHz, 802.11a/b/g/n)

Ulasan Produk

Tidak ada ulasan