HAZET Fine Tooth Reversible Rachet

Sebelum PPN:
Rp7.999.900
Spesifikasi
Finishing MaterialBody: Chrome vanadium steel, Grip: Resin
Number of Teeth90 sheets
Overall Length L (mm)415
Square Drive (mm)12.7[1/2]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
We have reviewed and improved each part of the traditional ratchet wrench 916SP with the same head size. It is designed to withstand high torque while having the finest 90 gears at HAZET. The structure of the switching lever has been improved to prevent misoperation and operate smoothly.
Use
Automobiles and industrial machinery maintenance.

Ulasan Produk

Tidak ada ulasan