HAZET Fine Tooth Ratchet Wrench

Sebelum PPN:
Rp4.799.900
Spesifikasi
Head Width (mm)32
MaterialChromium vanadium steel
Number of Eyelets27
Number of Teeth90
Overall Length L (mm)200
Square Drive (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With fine pitch and 90 gears, you can work with small swing angles. Achieve a maximum torque of 400Nm through carefully selected materials and precision processing.
Use
Automobiles, industrial machinery, etc. for operation

Ulasan Produk

Tidak ada ulasan