NISHIDA Electric Hydraulic Pump

Sebelum PPN:
Rp58.999.900
Spesifikasi
Crimping Range (mm²)14~250
Height (mm)226
Length (mm)72
Output (kN)122
Power Cable (m)10
Power Input (V)AC100
Width (mm)273

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By simply changing the attachment, it can be used for a wide range of tasks such as crimping, compressing, punching holes, and cutting. It leverages the hydraulic power for terminal crimping, cable cutting, and angle processing. Being electrically operated, it is suitable for long-term indoor use. (However, if the pump body or motor becomes hot, stop the operation and allow time for them to cool down)

Ulasan Produk

Tidak ada ulasan