Union Tool DLCCOAT 2 Flutes Long Neck Ball End Mill for Copper Electrode Milling

Sebelum PPN:
Rp809.900 - Rp1.799.900
Spesifikasi
Abrasive MaterialsCopper
Helix Angle (°)30
MaterialSuper MG
Number of Tips2
Overall Length L (mm)45
Shank Diameter (mm)4
Surface TreatmentDLCCOAT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The shank taper angle is just a guide.
- If interference with the workpiece is necessary, be sure to measure and confirm.
- Please be careful of contact between the shank and the workpiece.
Feature
By adopting DLC coating, we have achieved excellent anti-adhesion and wear resistance. The copper-specific blade shape has enabled an unprecedentedly long lifespan.

Ulasan Produk

Tidak ada ulasan