Miyanaga Deltagon SDS Plus Bit (Mata Bor Beton)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Blade Diameter (mm)3.4
Effective Length (mm)50
MaterialBlade: Carbide tip
Overall Length L (mm)166
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank ShapeSDSplus
Suitable ModelLightweight hammer drill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Performance has been further improved by adopting a three-blade design. It is suitable for attaching saddle bands and floor bands.
Use
Material to be cut: concrete, blocks, mortar, stone.

For drilling holes in concrete, blocks, mortar, stone, deck plates, etc.

Ulasan Produk

Tidak ada ulasan