MMK Coupler Type Adapter

Sebelum PPN:
Rp319.900
Spesifikasi
MaterialMain body: Iron (carbon steel; chrome plated), Hex shaft: Chrome vanadium steel, Slide cover: Iron (black dyed)
Outer Diameter (mm)16
Overall Length L (mm)88
Shank (mm)6.35
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please ensure an adequate workspace and check the safety of your surroundings.
- Please do not use for purposes other than intended, or use in a way that places excessive weight on it.
Feature
Each socket with a drive angle of 12.7mm can be used.
Use
Work of removing nuts.

Ulasan Produk

Tidak ada ulasan