Union Tool CBN Long Neck Ball End Mill for Super Mirror Milling

Sebelum PPN:
Rp4.499.900
Spesifikasi
Ball Radius (mm)R0.2
Blade Length (mm)0.24
MaterialCBN
Number of Tips2 sheets
Overall Length L (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)4
Surface TreatmentNon-coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The shank taper angle is just a guide.
- If interference with the workpiece is necessary, be sure to measure and confirm.
- Please be careful of contact between the shank and the workpiece.
Feature
We have adopted CBN materials with excellent abrasion resistance.
Thanks to the vanishing effect, ultra-mirror finishing is possible.
By adopting a groove design that allows coolant to reach the cutting edge, it has a long service life.
Use
Target material to be cut: Quenched and tempered steel (up to 55HRC) (up to 60HRC) (up to 70HRC), suitable for pre-hardened steel.

Ulasan Produk

Tidak ada ulasan