TOWA CBN Lapping Ball End Mill (Mata Pahat Frais Ballnose)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Ball Radius (mm)0.5
Blade Diameter (mm)1
Blade Length (mm)1.2
Effective Length (mm)2.2
Helix Angle (°)0 (zero)
MaterialCBN
Neck Diameter (mm)Φ0.96
Number of Tips2
Overall Length L (mm)50
Shank Diameter (mm)4
Shank Diameter Tolerance (mm)0~-0.005
Surface TreatmentNon-coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
CBN end mills achieve ultra-precision machining through high accuracy and long life.
Use
Material to be reduced: High hardness materials Hrc50~(stainless steel, die steel, high-speed steel), copper.
Applicable processing shape: For curved surface finishing processing.

Ulasan Produk

Tidak ada ulasan