Miyanaga Cable Guide Drill Bit (Mata Bor Beton)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Blade Diameter (mm)12
Effective Length (mm)150
MaterialBlade: Carbide tip
Overall Length L (mm)320
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank ShapeSDS Plus
Suitable ModelLightweight hammer drill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By using special shaped hard tips, this saw blade provides a smooth cutting edge for ceramics, metal sidings, and wood. The sharp edge of the blade makes it easy to place and position accurately.
Use
Drill holes for wiring. For drilling into metal or ceramics, wood, etc.

Ulasan Produk

Tidak ada ulasan