TRUSCO Bi-Metal Holesaw (Gergaji Lubang)

Kondisi Barang:
Sebelum PPN:
Rp319.900 - Rp1.099.900
Spesifikasi
Blade Thickness (mm)1
Effective Cutting Thickness (mm)Iron plate 3.2, aluminum plate 3.2, PVC 10, synthetic resin 10, wood 38, FRP10
Finishing MaterialBlade: Cobalt high speed steel (SKH-59), Center drill: Cobalt high speed steel
Jaw Depth (mm)38
Shank ShapeThree-sided (straight)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
By adopting the impact axis shank, you can use it for a wide range of applications from electric drills to impact drivers.
With a body depth of 38mm and a collarless design, it allows for penetration work on workpieces.
For diameters of 54mm and above, it is a 10mm/13mm chuck compatible handle that does not require choosing a drill chuck diameter.
Use
Materials to be cut: thin iron plates (3.2mm or below), aluminum plates (3.2mm or below), PVC sheets, resin sheets, wood, FRP sheets, etc.

Ulasan Produk

Tidak ada ulasan