Joplax Hose Barb Nipple (Nipel Barb)

Sebelum PPN:
Rp25.900
Spesifikasi
Hex Width Across (mm)17
Hose Length (mm)7 (other party)
MaterialNylon (PA)
Mating Connection SizeG1/4
Maximum Operating Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use the seal tape as needed.
- Please secure it with a hose band.
Feature
Excellent impact resistance due to the use of engineering plastic.
Made of plastic, lightweight and rustproof.
Can be connected to the Joplaster series.
Use
To general air piping, for connection with G1/4 thread and inner diameter Φ7mm hose.

Ulasan Produk

Tidak ada ulasan