TONE Automatic Wire Stripper

Sebelum PPN:
Rp569.900
Spesifikasi
AS ONE Part Number65-1970-67
Applicable wire range AWG (#)24~10
Compatible Cable (mm²)1.25, 2.0, 5.5
MaterialStructural steel, grip: resin
Overall Length L (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is possible to perform three tasks (peeling, cutting, crimping) with one tool.
By simply holding it, you can easily strip wires with automatic adjustment of wire diameter.
It is possible to easily crimp insulated terminals and bare crimp terminals.
Cable wires can be cut.
It is possible to strip two speaker wires at the same time.
Use
Removing the covering of wires such as insulated wires

Ulasan Produk

Tidak ada ulasan

Halaman Terkait