CEJN Air Reel (Anti-Spark Type) (Selang Gulung Otomatis / Selang Angin)

Sebelum PPN:
Rp9.499.900
Spesifikasi
ColorBlack
Connect Fitting (Primary)R3/8
Connect Fitting (Secondary)R3/8
FittingRc3/8
Height (mm)409
Hose Inner Dia.xOuter Dia. (mm)9.5x13.5
Hose Length (m)14
Inner Diameter (mm)9.5
Length (mm)190
MaterialBody cover: plastic, hose: polyurethane with blade
Maximum Operating Pressure (MPa)1.2
Operating Pressure (MPa) 1.2
Operating Temperature Range (°C)-20~60
Outer Diameter (mm)13.5
Suitable fluidAir
Width (mm)490

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The hose is reeled in gently thanks to the winding control function, preventing the dangers caused by the hose flailing. The hose guide ensures an even winding of the hose, preventing bending during storage. It is easily operable with a maximum 180° swivel function. It can be easily installed and maintained with a one-touch attachment. The patented high-flow design contributes to improving work efficiency. It is marked with the CE mark compliant with 2006/42/EC. The safe residual pressure elimination function prevents accidents caused by hose recoil during separation (only with eSafe coupling).
Use
Air work for automobile maintenance workshops, paint shops, and general production factories.

Ulasan Produk

Tidak ada ulasan