Max Air Hose Drum (Selang Angin / Selang Gulung Manual)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number64-8595-73
Connect Fitting (Primary)MAX normal pressure dedicated plug
Connect Fitting (Secondary)MAX normal pressure dedicated chuck
Finishing MaterialHose: PVC elastomer
Height (mm)319
Hose Length (m)30
Inner Diameter (mm)7
Length (mm)282
Maximum Operating Pressure (MPa)1
Outer Diameter (mm)10.5
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The handle can be folded, allowing for compact storage.
The drum rotates 360 degrees on the turntable, increasing work efficiency and enabling comfortable work.
The hose is made with special materials that make it less likely to attract dust.
Use
Please use it for the hose of regular pressure nailers and other tools.

Ulasan Produk

Tidak ada ulasan