Union Tool 2 Flutes UDC Drill for Cemented Carbide and Hard Brittle Material

Sebelum PPN:
Rp5.499.900 - Rp7.999.900
Spesifikasi
Abrasive MaterialsGlass-filled resin, cemented carbide, hard brittle material, work material: glass-filled resin, cemented carbide, hard brittle material
Helix Angle (°)30
MaterialFine grain cemented carbide (MG)
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentUDC coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Special diamond coating and optimal blade shape enable drilling of ultra-hard alloy and hard brittle materials.
Use
Ultra-hard alloy processing, hard and brittle materials

Ulasan Produk

Tidak ada ulasan