Union Tool 2 Flutes Long Neck Ball End Mill for Hard Material

Sebelum PPN:
Rp529.900 - Rp1.399.900
Spesifikasi
Abrasive MaterialsHardened steel (~55HRC) (~60HRC) (~70HRC), pre-hardened steel
Helix Angle (°)30
Number of Tips2
Surface TreatmentHMG COAT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- If interference with the workpiece is required, be sure to measure and confirm it.
- Please be careful of the contact between the shank and the workpiece.
- In the part that will be grooved, reduce the feed speed to 50% or less.
- If the machine's rotation speed is insufficient, or if vibration or tool overheating occurs during processing, reduce the rotation speed and feed speed in the same ratio.
- Stable processing is possible with water-soluble or oil-based cutting oil, oil mist, or air blow.
Feature
Adopted new coating HMGCOAT.
It is a high hardness coating that is superior in wear resistance to HARDMAX.
We have adopted a new shape to enhance resistance to chipping, and achieved high precision outer diameter tolerance, R accuracy, and shank diameter tolerance.

Ulasan Produk

Tidak ada ulasan