Union Tool 2 Flute Long Neck Ball End Mill for Copper Electrode Milling (Mata Pahat Frais Ballnose)

Sebelum PPN:
Rp799.900 - Rp1.399.900
Spesifikasi
Abrasive MaterialsCopper
Helix Angle (°)30
MaterialSuper MG
Number of Tips2
Surface TreatmentDLCCOAT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The shank taper angle is just a guide.
- If interference with the workpiece is necessary, be sure to measure and confirm.
- Please be careful of contact between the shank and the workpiece.
Feature
By adopting DLC coating, we have achieved excellent anti-adhesion and wear resistance. The copper-specific blade shape has enabled an unprecedentedly long lifespan.

Ulasan Produk

Tidak ada ulasan