Union Tool 2 Flutes High-Speed Long Neck Ball End Mill for Cemented Carbide and Hard Brittle Material

Sebelum PPN:
Rp6.199.900 - Rp6.999.900
Spesifikasi
Helix Angle (°)0 (zero)
MaterialMG
Number of Tips2 sheets
Overall Length L (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)4
Surface TreatmentUDC COAT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The shank taper angle is just a guide.
- If interference with the workpiece is necessary, be sure to measure and confirm.
- Please be careful of contact between the shank and the workpiece.
Feature
This is a long neck ball end mill that can cut super hard alloys with a long lifespan. It reduces cutting resistance by applying a new generation of cutting edge treatment to suppress blade damage. The optimization of diamond coating has significantly improved wear resistance. It is ideal for rough to medium finishing processes.
Use
- Materials to be machined: carbide, brittle materials
- Brittle materials (glass-filled resin): ceramics (alumina, zirconia, etc.), glass, etc.

Ulasan Produk

Tidak ada ulasan