Union Tool 1 Flute Long Neck Radius End Mill for Super Finishing (Mata Pahat Frais Radius)

Sebelum PPN:
Rp3.199.900 - Rp5.099.900
Spesifikasi
Helix Angle (°)0 (zero)
MaterialCBN
Number of Tips1 sheet
Overall Length L (mm)50
Shank Diameter (mm)4
Shape(Tool) Radius type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The shank taper angle is just a guide.
- If interference with the workpiece is necessary, be sure to measure and confirm.
- Please be careful of contact between the shank and the workpiece.
Feature
We have adopted CBN material, which is optimal for processing high hardness materials, and achieved high precision and long life by improving the blade shape. Excellent wear resistance and impact resistance have achieved good surface roughness and accuracy even during long processing times. We have achieved high precision corner R and ultra-finish processing.
Use
Target material to be cut: quench hardened steel (up to 60HRC) (up to 70HRC)

Ulasan Produk

Tidak ada ulasan