TIMKEN Tapered Roller Bearing Unit (Laher Tirus)

Sebelum PPN:
Rp9.499.900 - Rp9.599.900
Spesifikasi
Ab - Cage-Cone Frontface Clearance (mm)3
B - Cone Width (mm)39.688
Cage TypeCone = Stamped Steel
Design UnitImperial
R - Cone Backface "To Clear" Radius³ (mm)3.6
r - Cup Backface "To Clear" Radius¹⁰ (mm)0.762

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
1 Based on 1 x 10⁶ revolutions L10 life, for the ISO life calculation method.
2 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values for a single-row, C90(2) is the two-row radial value.
3 These maximum fillet radii will be cleared by the bearing corners.
4 Negative value indicates effective center inside cone backface.
5 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values.
6 Based on 1 x 10⁶ revolutions L10 life, for the ISO life calculation method.
7 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values for a single-row, C90(2) is the two-row radial value.
8 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
9 Geometry constant for Lubrication Life Adjustment Factor a3l.
10 These maximum fillet radii will be cleared by the bearing corners.
11 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.

Ulasan Produk

Tidak ada ulasan