TIMKEN Tapered Roller Bearing Single Flanged Cup HM Series (Laher Tirus)

Sebelum PPN:
Rp4.499.900 - Rp4.999.900
Spesifikasi
C - Cup Width (mm)28.575
C1 - Cup Flange Width (mm)6.337
Cg - Geometry Factor⁵0.076
D - Cup Outer Diameter (mm)108.966
D1 - Flange Outer Diameter (mm)115.443
Da - Cup Frontface Backing Diameter (mm)103.12
Design UnitImperial
K - Factor²1.2
SeriesHM807000
Y - ISO Factor⁴1.23
e - ISO Factor³0.49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Like the TS Bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF Bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Warning
Relate to Attribute:
1 These maximum fillet radii will be cleared by the bearing corners.
2 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
3 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
4 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
5 Geometry constant for Lubrication Life Adjustment Factor a3l.


- Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan