TRUMETER Length Measurement Machine

Sebelum PPN:
Rp70.999.900
Spesifikasi
Cable Diameter Range (inch)0.24 to 2.99 (6 to 76 mm)
Unit of MeasurementMetres/Centimetres
Accuracy (%)±1
Length Measurement TypeCable, Wire & Rope
Material DirectionTraveling towards operator; Counter positioned on the left
Maximum Speed of Travel1500 metres/min or 3000 counts/min, whichever is lower
Measuring Wheel Circumference (mm)500
Packed Dimensions (mm)530x330x330
Wheel TypeKnurled aluminum with mechanical display

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy duty, multi-purpose measuring machine which measures the length of cable, wire, rope, hose, extrusions or continuous strip from 6mm (0.24in) to 76mm (3.0in) diameter. The pivot arm, also available separately (2620), carries the 500mm circumference precision ground measuring wheel. The shaft that supports the measuring wheel revolves in a double ball race which is mounted in the pivot arm. A choice of polyurethane covered or knurled aluminium measuring wheels is available. The length is indicated on a 3602 counter mounted at the side of the unit.
Feature
- Measures up to 76mm (3.0in) diameter
- Heavy duty cast aluminum structure with integral mounting flanges
- Totalising counter fitted
- Optional encoder option to pulse electronic counters
- Manual lever reset

Ulasan Produk

Tidak ada ulasan