Besantek Vane Anemometer
#Grup produk P111205617
Spesifikasi
| Air Flow CFM (Resolution) | 0.1 |
|---|---|
| Air Flow CFM Area (ft) | 0-999.9 |
| Air Flow CFM Range (ft/minute) | 0-999999 |
| Air Flow CMM (Area) (m) | 0-999.9 |
| Air Flow CMM (Range) (m/min) | 0-999999 |
| Air Flow CMM (Resolution) | 0.1 |
| Air Temperature Accuracy (°C) | 2 |
| Air Temperature Range (°C) | -10 to 60 |
| Air Temperature Resolution (°C) | 0.1 |
| Air Velocity (Accuracy) | (3%rdg+40ft/min), (3%rdg+0.20m/s), (3%rdg+0. 8km/h), (3%rdg+0.4MPH), (3%rdg+0.4knots) |
| Air Velocity (Range) | 80-5.900 ft/min, 0.40-30.0 m/s, 1.4-108.0 km/h,0.9-67.0 MPH, 0.8-58.0 knots |
| Air Velocity (Resolution) | 1ft/min, 0.01m/s, 0.1km/h, 0.1MPH, 0.1knots |
| Dimensions (mm) | Main Instrument: 178 x 74 x 33 Sensor Head: 70 |
| Display (mm) | Dual Function 13 (0.5) 4 - digit LCD |
| Infrared Temperature (Accuracy) | -50-20C (-58-4F): 5C (9F) - 20-260C: 2% Reading or 2C Whichever is Greater |
| Infrared Temperature Range (°C) | -50-260 |
| Infrared Temperature Resolution (°C) | 1 |
| Power Source (V) | 9 Battery x 1 |
| Temperature & Humidity (Operating) | 0-50C (32-122F), <80%RH |
| Temperature & Humidity (Storage) | -10-60C (14-140F), <80%RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
BESANTEK IR Thermometer & CFM/CMM Vane Anemometer is designed to measure flow speed, volume flow, temperature and chill temperature as practical handheld. It has been applied to HVAC, paint and facilities maintenance, environmental laboratory utilization systems.
Feature
Adaptive and highly sensitive sensor with fast response and high accuracy.CFM/CMM Thermo-anemometer with built-in non-contact IR thermometer measures remote surface temperature to 260C (500F) and 8:1 distance to spot ratio.
Simultaneous display of air flow or air velocity plus ambient temperature.
Easy to set area dimensions (cm) are stored in the meters internal memory for the next power on it.
20 points average for air flow.
3% Velocity accuracy via low friction 2.83"D (72mm) ball bearing vane wheel on 3.9ft (120cm) cable.
Large LCD display, reliable and stable.
Accessories: Instruction manual, vane sensor with 3.9ft (120cm)cable, 9V battery, protective rubber holster and carrying case.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
